Shop GEORGIA BOOT
See all product information
Create Account
Men's Work Boot, 7 W, Steel Toe, 8 in H, Soggy Brown, G8374
- Mfr # G8374
- Zoro # G4845373
product price:Â
$
155.00
/pr
Free Shipping & Returns
Key Features
Size
7
Width
W
Color
Soggy Brown
Gender
Men's
Waterproof
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G8374
- Zoro #
- G4845373
- UPC #
- 043538137459
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 7
- Width
- W
- Height
- 8 in
- Footwear Width
- Medium
- Overall Height
- 8 in
- Size (PRINT)
- 7
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.