Men's Work Boot, 8 1/2 M, Steel Toe, 6 in H, Briar Brown, G6315

  • Mfr # G6315

  • Zoro # G3875252


product price: $195.00
/pr
Free Shipping & Returns

Key Features

Size
8 1/2
Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
G6315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6315
Zoro #
G3875252
UPC #
043538903894
Country of Origin
Dominican Republic

Dimensions

Size
8 1/2
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Wide
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
Work Boot
Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
G6315
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Completely Non Metallic
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Footwear Construction Type
Welted
Conductive
No
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Shank Material
Rubber
Upper Material Description
Full Grain Leather
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Rubber
Wide Toe Cap
No
Footwear Style
6 in Work Boot
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Insulated
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Comfort Core
Footwear Shank Type
Steel
Footwear Sole Pattern
Cleated
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Better
Insulation Type
None
Static Dissipative
No
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
572 Degrees F
Standards
ASTM F2413
Resists
Oils, Slips
Closure Type
Speed Lace
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Upper Color
Brown
Non-Marking Upper
No
Series
ANTI IMPACT
Metatarsal Guard Style
Internal
Slip Resistant
No
Heat Resistant
Yes
Material
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.65
All-Leather Upper
Yes
Toe Cap Material
Steel
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Insole Technology
Comfort Core
Slip-Resistance Value - Mark II - Dry
0.66
Construction
Welted
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Briar Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.