Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 16 - 6E

  • Mfr # A8815-16-6E

  • Zoro # G822925564


product price:  $129.99
/pr
Free Shipping & Returns

Key Features

Standards
AT, EH, WP, SR
Footwear Width
6E
Removable Insole
Yes
Waterproof
Yes
Style Number
A8815
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8815-16-6E
Zoro #
G822925564
UPC #
810151188232
Country of Origin
China

Dimensions

Footwear Width
6E
Size
16
Width
6E

Details

Standards
AT, EH, WP, SR
Item
Boot
Removable Insole
Yes
Waterproof
Yes
Style Number
A8815
Metatarsal Guard (Yes, No)
No
Outsole Material
Rubber
Gender
Men
Closure Type
Lace Up
Midsole Material
EVA
Upper Material
Leather
Toe Type
Aluminum
Series
Blacksmith
Liner Material
Textile
Color
Medium Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.