Men's Work Boot, 8 W, Steel Toe, 6 in H, Briar Brown, G6315

  • Mfr # G6315

  • Zoro # G3875243


product price: $195.00
/pr
Free Shipping & Returns

Key Features

Size
8
Width
W
Color
Briar Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G6315
Zoro #
G3875243
UPC #
043538903887
Country of Origin
Dominican Republic

Dimensions

Size
8
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Size (PRINT)
8
Overall Height
6 in

Details

Item
Work Boot
Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
G6315
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Toe Shape
Round
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh, Nylon
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Insulation Type
None
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Non Metallic Upper
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Metatarsal Guard
Internal
Non-Marking Sole
No
Footwear Construction Type
Welted
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Cleated
Insulated
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Shank Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Wide Toe Cap
No
Insole System
Comfort Core
Resists
Oils, Slips
Closure Type
Speed Lace
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
Internal
Heat Resistant
Yes
Series
ANTI IMPACT
Heel Style
Defined Heel
Slip Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Material
Leather
Closure
Lace Up
Toe Cap Material
Steel
Heel Definition
Defined Heel
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Style Family
6-Inch Work Boot
Insole Technology
Comfort Core
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Dry
0.66
Maximum Heat Rating
572 Degrees F
Liner Technology
Moisture Wicking
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Briar Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.