Shop AVENGER SAFETY FOOTWEAR

Men's 6-Inch Work Boot, 7 1/2 M, Steel Toe, 6 in H, Brown, A8225

  • Mfr # A8225

  • Zoro # G205258494


product price: 
$
95.99
/pr

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A8225
Zoro #
G205258494
UPC #
617420222747
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Height
6 in
Footwear Width
M
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Insole Material
Memory Foam
Toe Shape
Round
Non-Marking Upper
No
For Outdoor Traction
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Footwear Style
6 in Work Boot
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Heat Resistant
Yes
Footwear Closure Type
Front Lace
Max. Heat Rating
300 Degrees F
Static Dissipative
No
Footwear Shank
Yes
Standards
ASTM F2413-18
Footwear Construction Type
Cemented
Insulated
No
Toe Style
Round Toe
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Resists
Oils, Slips
CSA Footwear Standard
No
Insole System
Removable
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Closure Type
Lace Up
Upper Color
Brown
Wide Toe Cap
No
Slip Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Conductive
No
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Liner Material
Nylon
Outsole Color
Black
Heel Style
Defined Heel
Insulation Type
None
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Removable Insole
Yes
Non Metallic Upper
No
Last Number or Name
8225
Insole Color
Black
Shank Material
Nylon
Predominant Footwear Color
Brown
Footwear Construction
Direct Attach
Upper Material Description
Leather
Laces Color
Black
Waterproof Type
Waterproof Membrane
Completely Non Metallic
No
Midsole Technology
Direct Attach
Metatarsal Guard Style
None
Lugs
Metal
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Foam
Heel Definition
Defined Heel
Outsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.42
Metatarsal Guard (PRINT)
No
Insole Technology
Removable
Liner Material (PRINT)
Nylon
Closure
Lace Up
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Dry
1
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Steel
Upper Material (PRINT)
Leather
Maximum Heat Rating
300 Degrees F
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Wet
0.8
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Construction
Cemented
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Direct Attach
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2

Ratings & reviews