Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 8.5 M, Steel Toe, 6 in H, Light Brown, G6342

  • Mfr # G6342

  • Zoro # G7137617


product price: $175.99
/pr
Free Shipping & Returns

Key Features

Size
8.5
Width
M
Color
Light Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6342
Zoro #
G7137617
UPC #
043538883189
Country of Origin
Dominican Republic

Dimensions

Size
8.5
Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
G6342
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.35
Shank Material
Steel
Completely Non Metallic
No
Max. Heat Rating
428 Degrees F
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.45
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-11 I/75 C/75 EH
Last Number or Name
Wedge
Wide Toe Cap
No
Non Metallic Upper
No
Insulated
No
Upper Material Description
Leather
Removable Insole
Yes
Insole System
AMP Polyurethane, Memory Foam
Footwear Closure Type
Lace Up
Conductive
No
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Electrical Hazard Rated
Yes
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
Yes
Footwear Style
6 in Work Boot
Toe Shape
Round
Footwear Sole Pattern
Low Lug
Footwear Shank Type
Steel
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal System
No
Midsole Material
EVA
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Closure
Lace Up
Toe Cap Material
Steel
Insole Material
Foam, Polyurethane
Maximum Heat Rating
428 Degrees F
Slip-Resistance Value - Mark II - Wet
0.35
Style Family
6-Inch Work Boot
Construction
Welted
Insole Technology
AMP(TM)
Slip-Resistance Value - Mark II - Dry
0.45
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
428 Degrees F
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Foam, Polyurethane
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.