Men's Work Boot, 9 W, Steel Toe, 6 in H, Light Brown, G6342

  • Mfr # G6342

  • Zoro # G7131238


product price: $160.00
/pr
Free Shipping & Returns

Key Features

Size
9
Width
W
Color
Light Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6342
Zoro #
G7131238
UPC #
043538883196
Country of Origin
Dominican Republic

Dimensions

Size
9
Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
9

Details

Item
Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
G6342
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Conductive
No
Footwear Sole Pattern
Low Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.45
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Standards
ASTM F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.35
Static Dissipative
No
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Footwear Construction Type
Goodyear(TM) Welt
Footwear Shank Type
Steel
Metal Chip Resisting Sole
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Better
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Upper Material Description
Leather
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Waterproof Type
None
Last Number or Name
Wedge
Completely Non Metallic
No
Midsole Material
EVA
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Max. Heat Rating
428 Degrees F
Insulated
No
Footwear Style
6 in Work Boot
For Outdoor Traction
No
Insole System
AMP Polyurethane, Memory Foam
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Insole Technology
AMP(TM)
Toe Cap Material
Steel
Maximum Heat Rating
428 Degrees F
Insole Material
Foam, Polyurethane
Slip-Resistance Value - Mark II - Wet
0.35
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Construction
Welted
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Foam, Polyurethane
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
428 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number G6342, Toe Cap Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.