This item is Discontinued.

Georgia Boot Men's Work Boot, 9 W, Steel Toe, 6 in H, Soggy Copper Kettle, G6395 G6395

Men's Work Boot, 9 W, Steel Toe, 6 in H, Soggy Copper Kettle, G6395 (Discontinued)

  • Mfr # G6395
  • Zoro # G8933486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6395
Zoro #
G8933486
UPC #
043538969883
Country of Origin
Dominican Republic

Dimensions

Size
9
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Size (PRINT)
9
Overall Height
6 in

Details

Item
Work Boot
Color
Soggy Copper Kettle
Gender
Men's
Waterproof
No
Style Number
G6395
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Waterproof Type
Gore-Tex
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Conductive
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Non-Marking Sole
No
Max. Heat Rating
401 Degrees F
Upper Material Description
Full Grain Leather
Metatarsal Guard
No
Wide Toe Cap
No
Non Metallic Upper
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Opanka
Upper Boot Material
All Leather
Insulated
No
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh, Nylon
Metatarsal System
No
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Insulation Type
None
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Completely Non Metallic
No
Insole System
Removable Comfort Core Airflow Orthotic
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Fair
Resists
Oils
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Brown
Series
EAGLE LIGHT
Maximum Heat Rating
401 Degrees F
Insole Technology
Airflow Orthotic, Comfort Core, Removable
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Defined Heel
Construction
Stitched
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Nylon Mesh
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
401 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Copper Kettle, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.