MUD DOG, Men's Wellington Boot, 9 Medium, Leather, 11 in Height, Mississippi Brown

  • Mfr # G5514

  • Zoro # G8929986


product price:  $163.00
/pr
Free Shipping & Returns

Key Features

Color
Mississippi Brown
Toe Type
Plain
Height
11 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G5514
Zoro #
G8929986
UPC #
043538525409
Country of Origin
China

Dimensions

Size
9
Footwear Width
Medium
Height
11 in
Heel Height
1 in or Greater
Width
M
Size (PRINT)
9
Overall Height
11 in

Details

Item
Wellington Boot
Color
Mississippi Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
pull On
Gender
Men's
Series
MUD DOG
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Static Dissipative
No
Footwear Sole Pattern
Lug
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Molded TPU Shell
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Removable Insole
Yes
Conductive
No
Upper Material Description
Leather
Upper Boot Material
All Leather
Completely Non Metallic
No
Footwear Shank Type
Steel
Footwear Closure Type
Pull On
Insulated
No
Insole System
PU
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Oil Resisting Sole
Yes
Max. Heat Rating
560 Degrees F
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Puncture Resistant Insole
No
Shank Material
Steel
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
G5514G
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Resists
Chemicals, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe
Slip Resistant
No
Manufacturers Suggested Sole Slip Rating
Fair
Metatarsal Guard Style
None
Heat Resistant
Yes
Standards
ASTM F2413
Metatarsal Guard
No
Non-Marking Upper
No
Upper Color
Tan
Heel Style
Defined Heel
Toe Shape
Round
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
560 Degrees F
Closure
Pull On
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Construction
Welted
Insole Material
Polyurethane
Liner Material (PRINT)
Mesh
Style Family
Wellington Boot
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
560 Degrees F
Shank Material (PRINT)
Steel
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number G5514, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.