This item is Discontinued.

Georgia Boot Plain Toe Boots, 9 Leather, 8 in H, Brown GB00531C M  090

Plain Toe Boots, 9 Leather, 8 in H, Brown (Discontinued)

  • Mfr # GB00531C M 090
  • Zoro # G908467827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00531C M 090
Zoro #
G908467827
UPC #
193715331399
Country of Origin
China

Dimensions

Size
9
Height
8 in

Details

Item
Plain Toe Boots
Color
Brown
Upper Material
Leather
Waterproof
No
Insulated
No

Description

Looking for a quality kids chore boot? The Georgia Boot Marshland kids pull-on duck boot is perfect for helping on the farm or for rugged outdoor activities. The upper on this kids duck boot is made from genuine leather and triple stitched to the waterproof rubber shell. Leather pull straps and a back zipper makes getting these boots on and off an easy task. No worries about growing out of the boots too quickly, the insole on this youth rubber boot has a detachable layer that gains an additional half size when removed. For a durable, easy-to-clean boot, check out Georgias Marshland kids duck boot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.