Rumbler, Men's Composite Toe Work Boot, Black/Brown, 11.5, M, GB00286

  • Mfr # GB00286

  • Zoro # G1248017


product price: $210.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
GB00286
Series
Rumbler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00286
Zoro #
G1248017
UPC #
718562913811
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
M

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
GB00286
Series
Rumbler
Waterproof
Yes
Upper Material
Full Grain Leather

Description

Fight through all the bumps in the road with the Georgia Boot Rumbler composite toe waterproof pull-on work boot. The upper on this 10" pull-on boot is constructed from full- grain leather and features leather pull loops and an external TPU toe cap for added abrasion resistance and durability. The inside of this composite toe work boot in lined in with high performance mesh and is equipped with our guaranteed Georgia Waterproof System. Your feet will not only stay dry, but feel the ultimate comfort provided by the AMP LT memory foam insole. The composite toe cap is Ergo-Fit which means shaped to match the contours of your foot, allowing more wiggle room for your toes. It meets the standards for ASTM F2413 protective toe classification. Additionally this boot meets the ASTM F2413 classification for electrical hazard footwear. The triple density outsole features an internal EVA midsole encapsulated in an external TPU heel stabilizer and rubber outsole. It's not only slip and oil-resistant but has great heat and chemical resistant properties as well. It also includes a double ribbed steel shank for added stability and durability. The Georgia Boot Rumbler collection is built for heavy duty performance with lightweight comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products