Chemical Resistant Coveralls, Hooded Coverall, M, Pyrolon(R) CRFR, Elastic Wrist, Elastic Ankle
- Mfr # LS51150-MD
- Zoro # G3815883
product price:Â
$
71.99
/ea
Sold in multiples of 6 for
$431.94
Key Features
Color
Gray
Material
Pyrolon CRFR
Seam Style
Heat Sealed
Closure Type
Zipper
Cuff Style
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS51150-MD
- Zoro #
- G3815883
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size
- M
- Fits Waist Size
- 34 to 36 in
- Fits Chest Size
- 38 in to 40 in
- Minimum Height
- 62 in
- Maximum Height
- 69 in
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 62 in, Hood Style Elastic, Includes Boot Covers Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.