Shop GEORGIA BOOT

Men's Wellington Boot, 11.5, Composite Toe, 11 in H, Light Brown, GB00243

  • Mfr # GB00243
  • Zoro # G7120920

product price: 
$
190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Light Brown
Width
W
Style Number
GB00243
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00243
Zoro #
G7120920
UPC #
718562856989
Country of Origin
China
Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Light Brown
Style Number
GB00243
Upper Boot Material
All Leather
Waterproof
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.81
Completely Non Metallic
No
Last Number or Name
Muddog
Footwear Shank Type
Fiberglass
Predominant Footwear Color
Brown
Footwear Style
Wellington Boot
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.35
Standards
ASTM F2413-11 I/75 C/75 EH
Insulated
No
Footwear Closure Type
Pull On
Non-Marking Sole
Yes
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Static Dissipative
No
Metatarsal System
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.75
Insulation Type
None
Max. Heat Rating
600 Degrees F
Waterproof Type
Georgia Boot Waterproof
Outsole Material
Rubber
Toe Shape
Round
Footwear Sole Pattern
Multi Pattern
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
AMP Polyurethane, Memory Foam
For Outdoor Traction
Yes
CSA Footwear Standard
Not Specified
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Memory Foam, Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Construction
Cemented
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
0.81
Slip-Resistance Value - Mark II - Oily
0.35
Closure
Pull On
Maximum Heat Rating
600 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.75
Insole Technology
AMP(TM)
Toe Cap Material
Composite
Insole Material (PRINT)
Foam, Polyurethane
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
600 Degrees F
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Light Brown

Dimensions

Size
11.5
Width
W
Footwear Width
W
Height
11 in
Heel Height
1 in
Overall Height
11 in
Size (PRINT)
11 1/2

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Light Brown, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number GB00243

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.