Shop All Steel Toe Boots
Georgia Boot
Size 8.5 Steel Steel Toe Boots, Brown
Mfr # GB00517 M 085
Zoro # G508465681
product price: $168.99
/pr
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Full grain SPR leather upper, Georgia waterproof system, AMP LT insole with memory foam
- Color Brown
- Toe Type Steel
- Insulated No
- Upper Material Leather
Product Information
- Brand Georgia Boot
- MFR # GB00517 M 085
- Zoro # G508465681
- UPC # 193715335717
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8.5 |
Width | M |
Height | 10 in |
Details
Description
The Georgia Boot AMP LT Wedge delivers on style in a waterproof steel toe pull-on.The 10-inch upper on this waterproof safety toe wedge boot is crafted from our premium pasture-proof triple tanned SPR leather with leather grip panels for an easy on and an Ergo-Fit steel toe cap to allow your toes more wiggle room.The interior on this steel toe pull on boot is equipped with multiple comfort features to keep your feet comfortable for those long shifts. The breathable Georgia Waterproof System is guaranteed to keep your feet dry while working in wet conditions and is lined in a soft moisture-wicking material. A 3-D padded counter pocket provides additional support in the heel area while the removable memory foam insole will provide customized all-day comfort. The foundation of this waterproof steel toe boot contains a cushioning EVA midsole and fiberglass shank for additional support and stability. The oil-resistant outsole is engineered from our proprietary heat-resistant Carbo-Tec rubber. The special rubber blend has great heat, chemical, abrasion, and slip-resisting properties. This protective toe pull-on wedge work boot meets ASTM F2413 standards for electrical hazard and protective toe classifications for safety toe work boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Color White, 19/32" W, 19/32" H (M7-172-593)
- PIP 12" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8030)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1507)
- CONDOR Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Green, 200 PK (55KN52)
- GEORGIA BOOT Size 11 Steel Steel Toe Boots, Brown, Navy (GB00437 W 110)
- GEORGIA BOOT Size 11 Men's Chelsea Boot Steel Work Boot, Soggy Brown (GR530)
- THOROGOOD SHOES Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 13D)
- JUSTIN ORIGINAL WORKBOOTS Size 7 Women's Western Boot Steel Work Boot, Brown (GY9980)
- KEEN Size 9-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- CAROLINA SHOE Size 9-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- Georgia Boot Steel Toe Boots