SuperLyte, Men's 11 in Alloy Toe Wellington Work Boot, Brown, 11, W, GB00550

  • Mfr # GB00550 W 110

  • Zoro # G508466190


product price:  $210.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Brown
Width
W
Style Number
GB00550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00550 W 110
Zoro #
G508466190
UPC #
193715379056
Country of Origin
China

Dimensions

Width
W
Size
11
Footwear Width
W
Height
11 in

Details

Item
Wellington Work Boot
Toe Type
Alloy
Gender
Men's
Color
Brown
Style Number
GB00550
Series
SuperLyte
Waterproof
Yes
Features
Crazy Horse full grain leather, Cement construction, Georgia waterproof system
Resists
Slips
Upper Material
Leather
Insulated
No

Description

The Georgia Boot Athens SuperLyte alloy toe pull-on work boot has a moc toe profile with high-performance Carbo-Tec Rubber outsole and lightweight cement construction.This 11-inch wellington has a full-grain crazy horse leather upper with grip panels for an easy on and off. cap. The interior has a waterproof membrane lined with a soft moisture-wicking lining, and includes a removable memory foam insole for an all-day customized fit.The foundation of this lightweight pull on boot is designed to add comfort and stability where you need it. The dual-density slip- and oil-resisting outsole is made from EVA and Georgia Boot's proprietary Carbo-Tec Rubber. It includes an Anchor Disk and a TPU shank with a built-in stabilizer that provides added stability. This boot meets ASTM F2413 standards for impact and compression with an Ergo-Fit alloy toe cap and also meets standards for resisting electrical hazards. The Athens SuperLyte alloy toe waterproof pull on is great for light-duty job environments that require a protective toe boot. Pick up your pair today.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.