Superlyte, Men's Romeo Shoe, 9 M, 5 in Height, Black
- Mfr # GB00634
- Zoro # G512162835
Key Features
Specifications
Details
- MFR #
- GB00634
- Zoro #
- G512162835
- UPC #
- 193715553289
- Country of Origin
- China
- Item
- Romeo Shoe
- Material
- Leather
- Color
- Black
- Toe Type
- Plain
- Waterproof
- No
- Closure Type
- Pull on
- Gender
- Men's
- Series
- Superlyte
- Outsole Material
- EVA
- Electrical Hazard Rated
- Yes
- Style Number
- GB00634
Dimensions
- Size
- 9
- Footwear Width
- M
- Height
- 5 in
Description
These Romeos aren't sort of light; they're SuperLyte. The Georgia Boot Romeo SuperLyte is crafted in full grain leather and built upon a slip resisting EVA and Rubber blended outsole with a genuine sidewall stitch detail and Cement Construction. The 3D knitted gore detail will allow you to easily slip into the comfort of the AMP X Lite insole. The Romeo SuperLyte is up to 40% lighter than other romeos. If you love the Georgia Giant Romeo, add the Romeo SuperLyte to your collection for light duty and everyday casual wear. This black romeo meets ASTM F2892 electrical hazard standards for soft toe work boots.
- • ASTM F2892 electrical hazard standard
- • Cement construction
- • 5 Inches in height
- • Full-grain leather upper
- • Moisture-wicking mesh lining
- • Nylon Pull Tab
- • Removable AMP X-Lite memory foam insole
- • Slip-resisting EVA/Rubber blended outsole with genuine sidewall stitch
- • Weight: 1.6 pounds per pair for a size 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.