Shop GEORGIA BOOT

TBD, Men's 6 in Alloy Toe 6-Inch Work Boot, Brown, 11.5, W, GB00597

  • Mfr # GB00597 W 115

  • Zoro # G308466758


product price:  $185.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Brown
Width
W
Style Number
GB00597
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GB00597 W 115
Zoro #
G308466758
UPC #
193715457181
Country of Origin
China

Dimensions

Size
11.5
Width
W
Footwear Width
W
Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Brown
Style Number
GB00597
Series
TBD
Waterproof
Yes
Features
ASTM F2413 protective toe classification, CC8, Comfort Core Next Gen removable insole, Combination eyelet/hook hardware
Standards
ASTM F2413
Insulated
No
Upper Material
Leather, Textile
Resists
Slips

Description

The Georgia Boot TBD alloy toe waterproof work boot stands for one thing - Tough Beyond Dispute. Built with a flexible Strobel construction, these 6-inch lace-up work boots are crafted in full-grain and high-abrasion Tec-Tuff leather. The interior features a high-performance mesh lining, padded tongue and collar, and Stretch Gusset technology. The boot foundation starts with a durable fiberglass shank, heel stabilizing Counter Lock, and a heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec Rubber outsole.Equipped with a removable CC8 Comfort Core Next Gen insole with memory foam and the Georgia Waterproof System, this boot will provide all-day comfort guaranteed to keep your feet dry.This alloy toe work boot has an ergo-fit safety toe, compliant with ASTM F2413 protective toe classification and ASTM F2413 electrical hazard standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.