This item is Discontinued.

Georgia Boot USA Wedge Moc Toe Work Boot, 10W GB00358

USA Wedge Moc Toe Work Boot, 10W (Discontinued)

  • Mfr # GB00358
  • Zoro # G1290820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00358
Zoro #
G1290820
UPC #
193715050245
Country of Origin
United States

Dimensions

Size
10 W

Description

Built with a durable Goodyear welt construction, this Georgia Boot USA 6" wedge work boot features a moc toe and is crafted with premium SPR leather, milled brass hardware, a padded pig lined tongue, and a rear pull tab for easy pull on. There is no shortage of comfort in this wedge boot. It is equipped with the removable AMP insole. The bottom layer is cushioning polyurethane topped with a thick layer of memory foam for a customized fit. The outsole on this unlined moc toe wedge work boot is made up of a steel shank, an oil and slip-resisting outsole. It has been tested to meet ASTM F2892 electrical hazard standards for soft toe safety footwear. If you're looking for a USA built moc toe boot with premium comfort, look no further.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.