Wedge Superlyte Chelsea Work Boot, Brown, Size 14
- Mfr # GB00742
- Zoro # G424233227
product price:Â
$
124.99
/pr
Free Shipping & Returns
Key Features
Footwear Style
Chelsea
Size
14
Footwear Width
W
Outsole Material
EVA/Rubber
Upper Material
Full grain SPR leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00742
- Zoro #
- G424233227
- UPC #
- 193715721220
- Country of Origin
- China
Dimensions
- Size
- 14
- Footwear Width
- W
- Boot Height
- 6 in
Details
- Footwear Style
- Chelsea
- Outsole Material
- EVA/Rubber
- Upper Material
- Full grain SPR leather
- Waterproof
- No
- Footwear Closure Type
- Pull-On
- Style Number
- GB00742
- Material
- Leather
- Upper Boot Material
- Full grain SPR leather
- Toe Type
- Round
- Color
- Brown
- Gender
- Men
- Chain Saw Cut Resistant
- No
- Item
- Georgia Boot Wedge Superlyte Chelsea Work Boot
Description
The Wedge SuperLyte Chelsea is built for easy-on comfort without sacrificing performance, delivering a streamlined wedge boot that’s made to move. Crafted with a full-grain SPR leather upper and flexible cement construction, this boot is designed to reduce weight while maintaining durability. At up to 35% lighter than traditional wedge boots, it helps cut down on fatigue through long days on your feet. A moisture-wicking mesh lining keeps air moving, while the removable AMP X-Lite memory foam insole provides lightweight cushioning and underfoot support. Underfoot, the slip-resisting EVA and rubber outsole with genuine sidewall stitch delivers reliable traction and stability, and ASTM F2892 Electrical Hazard classification adds an extra layer of jobsite protection. A lightweight Chelsea built for comfort, mobility, and everyday work. Full grain SPR leather upper Slip-resisting EVA/Rubber blended outsole with genuine sidewall stitch Twin Gore Panels for Easy On and Off Cement construction Moisture-wicking mesh lining ASTM F2892 electrical hazard standard Removable AMP X-Lite memory foam insole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.