Women's Waterproof Western Work Boot, 8.5 W, Steel Toe, 10 in H, Brown, GB00386
- Mfr # GB00386
- Zoro # G108467986
Key Features
Specifications
Product Information
- MFR #
- GB00386
- Zoro #
- G108467986
- UPC #
- 193715103422
- Country of Origin
- China
Dimensions
- Size
- 8.5
- Width
- W
- Height
- 10 in
Details
- Item
- Waterproof Western Work Boot
- Color
- Brown
- Gender
- Women's
- Waterproof
- Yes
- Style Number
- GB00386
- Upper Material
- Leather
- Toe Type
- Steel
- Outsole Material
- EVA/Rubber
- Resists
- Slips
- Closure Type
- Back Zipper
- Upper Boot Material
- Leather
- Features
- Full grain SPR leather upper, Back zipper for easy on/off, Georgia waterproof system
- Insulated
- No
Description
Rugged durability with all day comfort. The Georgia Boot Carbo-Tec LT women's steel toe waterproof work boot features our premium SPR leather upper with leather pull straps and a rear zipper for an easy on and off of the boot. The heel stabilizing counter lock prevents heel slippage for a comfortable, secure fit. The steel toe cap is Ergo-Fit. It's designed to match the contours of your foot for added range of motion. It meets ASTM F2413 impact and compression standards for safety toe footwear. The interior on this women's western work boot is lined with a soft moisture wicking material. The breathable Georgia Waterproof System is designed to let air in while keeping water and muck out in wet conditions. The cushioning Quick Response removable insole compresses with each step, quickly bouncing back to its original form. A fiberglass shank adds stability and arch support. The EVA midsole cushions, acting as a shock absorber with each step. The durable outsole is made from our proprietary heat, oil, slip, chemical and abrasion resisting Carbo-Tec rubber outsole. It meets ASTM F2413 electrical hazard standards. One tough sole for one tough women's work boot.
- Back zipper for easy on/off
- Georgia waterproof system
- Full grain SPR leather upper
- High performance mesh lining
- Quick Response Polyurethane foam removable insole
- Fiberglass shank
- Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
- High-quality full-grain leather pull loops
- Steel Toe
- Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.