Carbo-Tec FLX, Men's Work Boot, 13 M, Leather, 6 in Height, Brown
- Mfr # GB00701
- Zoro # G915702317
Key Features
Specifications
Details
- MFR #
- GB00701
- Zoro #
- G915702317
- UPC #
- 193715621674
- Country of Origin
- China
- Item
- Work Boot
- Color
- Brown
- Toe Type
- Alloy Toe
- Waterproof
- Yes
- Upper Material
- Leather
- Gender
- Men's
- Series
- Carbo-Tec FLX
- Style Number
- GB00701
- Outsole Material
- EVA/Rubber
- Footwear Construction Type
- Cement
Dimensions
- Size
- 13
- Footwear Width
- M
- Height
- 6 in
Description
A lightweight and flexible fit that bends to meet the hefty demands of your day. The Carbo-Tec FLX waterproof chelsea is our newest 6" square toe western work boot featuring our ultra-comfortable AMP advanced memory polyurethane insole. This full-grain leather brown boot is equipped with nylon pull loops and twin gore panels for easy on and off. Inside, you will find a high performance mesh lining and the Georgia Waterproof System. Our waterproofing is sure to defend against water coming into your boot when working in wet conditions. The EVA midsole, the double-wide fiberglass Shovel Shank XL, and the rubber outsole are attached to the upper through a flexible Bond Welt Construction. Our Carbo-Tec outsole is not only oil and slip-resistant but possesses great abrasion, chemical and heat resistant properties as well. This boot has an Ergo-Fit alloy toe cap, designed to allow for a better range of motion by matching the shape of your foot. This boot also meets ASTM's electrical hazard standards.
- AMP (Advanced Memory Polyurethane) insole
- Extra wide platform TPU Shovel Shank XL
- Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
- High performance mesh lining
- Bond welt construction
- 6 Inches in height
- Full-grain leather upper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.