DuraBlend Edge, Men's 10 in Alloy Toe Toe Work Boot, Brown, 10, M, GB00664

  • Mfr # GB00664

  • Zoro # G315702900


product price:  $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy Toe
Gender
Men's
Color
Brown
Style Number
GB00664
Series
DuraBlend Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00664
Zoro #
G315702900
UPC #
193715568559
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Height
10 in

Details

Item
Work Boot
Toe Type
Alloy Toe
Gender
Men's
Color
Brown
Style Number
GB00664
Series
DuraBlend Edge
Waterproof
Yes
Footwear Construction Type
Cement
Outsole Material
EVA/Rubber

Description

Take the edge off your workday with the Georgia Boot DuraBlend Edge waterproof work boot. Engineered for comfort and performance, this full-grain leather boot features the ultra-comfortable AMP Advanced Memory Polyurethane Insole and a DuraBlend Midsole for excellent rebound and responsive comfort. This 10-inch brown pull-on boot is made with a cement construction and is equipped with a fiberglass shank for added support. The outsole is dual-density EVA and Carbo-Tec rubber, which has excellent heat, chemical, abrasion, and slip-resisting qualities. The alloy toe cap on this lightweight work boot is ergonomically designed to give your toes a better range of motion. This boot meets ASTM F2413 classification. The Georgia Boot DuraBlend Edge is sure to withstand the demands of your work and ensure all-day comfort.


  • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • Fiberglass shank
  • Cement construction
  • Grip panels for easy pull on
  • Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility
  • Alloy safety toe for lightweight protection
  • AMP (Advanced Memory Polyurethane) insole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.