
Mongo Suede Low - Men's - CT EH SF SR - Black/Gum - 8.5M
Mfr # AW6300-8.5M
Zoro # G922926492
product price:Â $113.99
/pr
Free Shipping & Returns
Key Features
Color
Black/Gum
Waterproof
Yes
Upper Material
Suede
Outsole Material
Rubber
Series
Mongo Suede
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW6300-8.5M
Zoro #
G922926492
UPC #
617420306386
Country of Origin
Cambodia
Dimensions
Footwear Width
M
Size
8.5
Details
Color
Black/Gum
Waterproof
Yes
Upper Material
Suede
Outsole Material
Rubber
Series
Mongo Suede
Liner Material
Textile
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Item
Low Sneaker
Toe Type
Composite
Gender
Men
Midsole Material
EVA
Removable Insole
Yes
Standards
SR, EH, IC
Style Number
AW6300
Description
Elevate Workplace Safety with Airwalk: Step into the legacy of Airwalk with the Mongo Men's safety shoes, designed to excel in demanding work settings such as warehouse distribution. These shoes seamlessly blend style and performance while paying homage to the brand's heritage. Cement construction ensures exceptional sturdiness, reflecting Airwalk's commitment to excellence. Engineered for endurance, they feature a dual-density PU insole for all-day comfort, perfect for those long hours on the job. The Stabiliwerx comfort outsole, with oil and slip resistance, offers agility for various work environments. Prioritizing both protection and style, these shoes boast a low-profile composite toe and electrical hazard resistance, making them ideal for those facing electrical hazards. With a breathable, moisture-wicking lining, you'll experience cool and dry comfort as you navigate your workplace. Elevate your safety and style with Airwalk.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.