Shop GEORGIA

DuraBlend Sport, Men's 6 in Nano Composite Toe Toe Hiker Boot, Brown, 13, M, GB00641

  • Mfr # GB00641

  • Zoro # G115701790


product price:  $175.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Nano Composite Toe
Gender
Men's
Color
Brown
Style Number
GB00641
Series
DuraBlend Sport
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GB00641
Zoro #
G115701790
UPC #
193715548506
Country of Origin
Hong Kong

Dimensions

Size
13
Footwear Width
M
Height
6 in

Details

Item
Hiker Boot
Toe Type
Nano Composite Toe
Gender
Men's
Color
Brown
Style Number
GB00641
Series
DuraBlend Sport
Waterproof
Yes
Footwear Construction Type
Cement
Outsole Material
EVA/Rubber

Description

The Georgia Boot DuraBlend Sport composite toe waterproof work hiker will keep your feet protected and supported without weighing you down. The upper on this 6-inch lightweight boot is crafted from premium full-grain leather in a dark brown color with grey laces to accent. The interior of this composite toe work boot is lined with a high performance mesh material and is equipped with the Georgia Waterproof System. The AMP X-Lite removable polyurethane insole provides responsive cushioning and shock absorption with each step. The foundation of this brown 6-inch work boot includes a fiberglass shank, an abrasion-resistant DuraBlend midsole, and a heat, chemical, abrasion, and slip-resistant Carbo-Tec Rubber outsole. This boot meets ASTM F2413 standards for impact and compression with a composite safety toe and electrical hazard standards.


  • Abrasion-resistant DuraBlend midsole
  • Removable AMP X-Lite memory foam insole
  • Nano Composite Safety Toe
  • Combination eyelet/hook hardware
  • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • Cement construction
  • Weight: 3.1 pounds per pair for a size 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.