Men's Work Boot, 9.5 M, Steel Toe Toe, 6 in H, Brown, GB00697

  • Mfr # GB00697

  • Zoro # G815701496


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
GB00697
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00697
Zoro #
G815701496
UPC #
193715629557
Country of Origin
China

Dimensions

Size
9.5
Width
M
Height
6 in
Footwear Width
M

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
GB00697
Toe Type
Steel Toe
Outsole Material
Polyurethane
Footwear Construction Type
Cement

Description

The Core 37 Wedge provides comfort and function at an unbeatable value. This 6-inch moc-toe wedge is crafted in durable full-grain brown leather that will withstand the demands of your day. It is built with a cement construction and features antique brass hardware. Designed with your comfort in mind, this boot features our cutting-edge AMP Advanced Memory Polyurethane insole, a favorite among professionals and enthusiasts for its unmatched comfort. Built for safety, the fiberglass shank provides added support, while the dual-density polyurethane outsole offers superior traction on oil, chemical, and slippery surfaces. The steel toe cap is Ergo Fit, which allows for a better range of motion by matching the shape of your foot without compromising the protection required by ASTM 2413 for protective toe footwear. Experience comfort, durability, and safety in one unbeatable boot with the Core 37 Wedge.


  • High performance mesh lining
  • Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility
  • 6 Inches in height
  • AMP (Advanced Memory Polyurethane) insole
  • Oil, chemical, and slip-resistant dual-density polyurethane outsole
  • Bond welt construction
  • ASTM F2413 protective toe classification

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.