Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LIDROLL2500B
Zoro #
G603457345
UPC #
036500311391
Country of Origin
United States
Dimensions
Width
6 in
Length
6 in
Roll Dia.
6 1/4 in
Sheet Size
6 in x 6 in
Overall Length
6 in
Roll Diameter
6 1/4 in
Description
Lid Film, Color Blue, Compostable Not Compostable, Customizable Lid Yes, Length 6 in, Lid Logo Dixie Ultra, Material Plastic, Number of Sheets 2,500, Perforated Lids Yes, Recyclable No, Roll Diameter 6 1/4 in, Standards NSF Certified, UL Certified, Weight Not Applicable, Width 6 in, Basis Weight 9.6 lb, Bio-Based No, BPI Certified No, Coating Type Uncoated, Features Cup Lidding Applied in Less than 2 Seconds, Tamper-Evident Seal, Fold Type No Fold, FSC Certified No, Product Form Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.