This item is Discontinued.

Georgia-Pacific 10-5/8"H x 10-3/4"W, Wheel Turn Dispenser, White 56201

10-5/8"H x 10-3/4"W, Wheel Turn Dispenser, White (Discontinued)

  • Mfr # 56201
  • Zoro # G3720044
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56201
Zoro #
G3720044
UPC #
10073310562015
Country of Origin
United States

Dimensions

Core Dia.
1 5/8 in, 2 in
Depth
8-1/2"
Paper Towel Width
8 in, 9 in
Height
10.625
Width
10.75
Dispenser Height
12.0472 in
Dispenser Width
9.625 in
Dispenser Depth
8 1/2 in
Length
8.5
Overall Width
9.625
Overall Height
13.187
Overall Length
12.375

Details

Item
Paper Towel Dispenser
Dispenser Operation
Rotary Crank
Paper Towel Type
Hardwound
Product Series
GP Pro
Dispenser Material
Metal
Color
White
Dispenser Capacity
(1) Roll
Automatic/Manual
Manual
Hands Free
No
Paper Product Series
Georgia Pacific(R)
Material
Metal
Ply
1, 2
For Use With
Mfr. No. 21461, 26007, 26008, 26100, 26200, 26301, 26302, 26401, 26601, 26602, 28000, 28055, 28400, 28706
Category Type
Paper Towel Roll Dispenser
Warranty
1 yr
Dispenser Mounting
Wall
Proprietary/Universal
Universal
Finish
Stainless Steel
Features
WHITE Paper Towel Dispenser
Sublease Requirement
Sublease Not Required
Weight
10
Compatible Mfg. Model Number
21461, 26007, 26008, 26100, 26200, 26301, 26302, 26401, 26601, 26602, 28000, 28055, 28400, 28706
Batteries Required
No
Ligature Resistant
No
Includes Batteries
No
Dispenser Color
White
ADA Compliance
No

Description

Paper Towel Dispenser, Paper Towel Type Hardwound, Manual, GP Pro, Universal, Rotary Crank, Steel, Ply 1, 2, Paper Towel Width 8 in, 9 in, Core Dia. 1 5/10 in, 2 in, White, Finish Steel, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 10 5/8 in, Dispenser Width 10 3/4 in, Dispenser Depth 8 1/2 in, Compatible Grainger Part Number 2U231, 2U232, 3JH03, 4ECN2, 4ECN3, Compatible Mfg. Model Number 26100, 26301, 26401, 26601, 28000, 28706, Warranty 1 yr, Sublease Not Required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.