Shop All Hand Soap Dispenser Refills
Georgia-Pacific
3000 ml Gel Hand Soap Tube, 4 PK
Mfr # 44627
Zoro # G5067050
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Citrus Oil
- Fragrance Citrus
- Size 3000 ml
- Application For Tough Industrial Soils Such as Tar, Paint, Lacquer and Other Stubborn Cleaning Tasks
- Hygiene Form Gel
Product Information
- Brand Georgia-Pacific
- MFR # 44627
- Zoro # G5067050
- UPC # 10036500308312
- Country of Origin Netherlands
- Category Hand Soap Dispenser Refills
Dimensions
Size | 3000 ml |
Container Size | 3,000 mL |
Refill Size | 101.4 fl oz (3 L) |
Overall Width | 13.5 |
Overall Length | 13.5 |
Overall Height | 16.375 |
Details
Description
Hand Cleaner, Color Yellow, Form Gel, Product Type Hand Cleaner, Series Not Applicable, Container Size 3,000 mL, Container Type Cartridge, Fragrance Citrus, Hygiene Properties Moisturizing, Formula Silica Grit Scrubbers, Includes Grit Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 54010, 54011, Requires Dispenser Yes, Includes Not Applicable, Application Hand Cleansing, NSF Rating Not Rated, Removes Grime, Oil
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 2-Ply Tissue, 90 Wipes, 14 3/4 in x 16 3/4 in, 15 PK (05517)
- OSBORN Heavy-Duty Window Squeegee, 18" (0007545200)
- BESTCARE Lig Resistant Soap Dish, Slvr, 5x7x2-5/8In (1832-PF)
- AMERICO Stripping Pads, 20" Diameter, Black, PK5 (400120)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 3 PK (43822)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 2 PK (42818)
- GEORGIA-PACIFIC 3000 ml Paste Hand Soap Cartridge, 4 PK (44626)
- GEORGIA-PACIFIC enMotion Foam Hand Soap Cartridge, 1,200 mL, Fragrance Free, 2 Pack (42714)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Refill Cartridge (42819)
- GEORGIA-PACIFIC 1800 ml Foam Hand Soap Refill Bottle, 2 PK (42717)
- BRILLO 4" x 4" Hand Soap 10 PK (W240000)
- Georgia-Pacific Hand Soap Dispenser Refills