Air Freshener Dispenser, 3-1/2"H, Wall Mnt

  • Mfr # 56769

  • Zoro # G4430139


product price: $26.35
/ea

Key Features

Dispenser Mounting
Wall
Coverage
200 sq ft
Dispenser Type
Continuous
Refill Type
Cartridge
Dispensing Method
Fan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56769
Zoro #
G4430139
UPC #
10036500309210
Country of Origin
Viet Nam

Dimensions

Height
3 1/2 in
Length
9 1/2 in
Width
9 1/2 in
Overall Length
3.875
Overall Height
9.938
Overall Width
2.125
Depth
1 1/8 in
Battery Size
AA

Details

Item
Air Freshener Dispenser
Dispenser Mounting
Wall
Coverage
200 sq ft
Dispenser Type
Continuous
Refill Type
Cartridge
Dispensing Method
Fan
Scent Release Settings
Continuous
Fragrance
Dispenser Only
Item - Air Freshener Dispensers
Continuous Air Freshener Dispenser
Power Method
(3) AA Batteries
Dispenser Includes
Dispenser Only
Mounting Type
Wall
Refill Life
30 day
Product Series
ActiveAire(R)
Cleaner Form
Gel
Color
White
Includes
(3) AA Batteries, Double Stick Tape
Cleaner Chemical Product Grouping
Air Freshener Dispenser
Sub-Category
Air Care Dispensers
Features
Easily mounted in any stall regardless of toilet tissue dispenser.
Weight
1
Material
Plastic
Air Freshener Form
Gel
Basic Power Source
Battery
Includes Batteries
Yes
Compatible Mfg. Model Number
56755, 56757, 56760, 56761, 56764, 56765, 56768
Recommended Dilution
Ready to Use
Primary Chemical
None
Series
ActiveAire(R)

Description

Air Freshener Dispenser, Continuous, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, ActiveAire(R), Dispenser Mounting Wall, Refill Type Cartridge, Coverage 200 sq ft, Scent Release Settings Continuous, Dispensing Method Fan, Compatible Mfg. Model Number 56755, 56757, 56760, 56761, 56764, 56765, 56768, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 30 day, Battery, Includes Batteries Yes, Battery Size AA, Height 3 1/2 in, Width 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.