Air Freshener Refill, 1.2 oz., Yellow, PK12

  • Mfr # 48281

  • Zoro # G7109481


product price: $65.69
/pk 12, $5.47/ea

Key Features

Refill Type
Cartridge
Product Series
ActiveAire(R)
Features
Easy Mess-Free Cartridge Replacement
Color
Orange
For Use With
ActiveAire(R) Powered Whole Room Air Freshener Dispensers Mfr. No. 53256A, 53257A, 53258A, 53287A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48281
Zoro #
G7109481
UPC #
10073310482818
Country of Origin
United States

Dimensions

Refill Size
1.2 oz.
Height
1 3/4 in
Length
3 1/2 in
Width
5 1/2 in
Cleaner Container Size
1.2 oz
Overall Width
6.625
Overall Length
7
Overall Height
4.875
Container Size
1.2 oz

Details

Item
Air Freshener Refill
Fragrance
Mango
Refill Type
Cartridge
Product Series
ActiveAire(R)
Features
Easy Mess-Free Cartridge Replacement
Color
Orange
For Use With
ActiveAire(R) Powered Whole Room Air Freshener Dispensers Mfr. No. 53256A, 53257A, 53258A, 53287A
Coverage
200 cu ft
Cleaner Form
Liquid
Refill Life
30 day
Cleaner Container Type
Cartridge
Cleaner Chemical Product Grouping
Air Freshener Refills
Standards
VOC Compliant
Item - Air Freshener Refills
Air Freshener Refill
Includes
(12) Cartridges
Weight
1.4
NSF Rating
Not Rated
Air Freshener Form
Gel
Compatible Mfg. Model Number
53257A, 53258A, 53287A
Net Weight
0.1 oz
VOC Content
0%
Flash Point
Greater Than 200 Degrees F
Primary Chemical
None
Recommended Dilution
Ready to Use

Description

Air Freshener Refill, Gel, Fragrance Mango, Cartridge, 1.2 oz, Product Series ActiveAire(R), Refill Life 30 day, NSF Rating Not Rated, Coverage 200 cu ft, Orange, Compatible Grainger Part Number 444N85, 444N86, 444N87, Compatible Mfg. Model Number 53257A, 53258A, 53287A, VOC Content 0 Percent, Flash Point Greater Than 200 Degrees F, Length 3 1/2 in, Width 5 1/2 in, Height 1 3/4 in, Includes (12) Cartridges, Net Weight 0.1 oz, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.