Shop All Facial Tissues
Georgia-Pacific
Angel Soft Ultra Professional Series 2 Ply Facial Tissue, 125 Sheets, 10
Mfr # 4836014
Zoro # G9981946
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Flat
- Series Angel Soft Ultra Professional Series
- Sheet Size 8.8 in x 7.4 in
- Sheet Width 8.8 in
- Sheet Length 8 3/4 in
Product Information
- Brand Georgia-Pacific
- MFR # 4836014
- Zoro # G9981946
- UPC # 36500304904
- Country of Origin Taiwan, Province of China
- Category Facial Tissues
Dimensions
Sheet Size | 8.8 in x 7.4 in |
Sheet Width | 8.8 in |
Sheet Length | 8 3/4 in |
Width | 7.4 |
Length | 8.8 |
Overall Height | 10.938 |
Overall Width | 9.875 |
Overall Length | 9.875 |
Container Height | 2 in |
Container Length | 8.8 in |
Container Width | 4 7/8 in |
Details
Description
Facial Tissue, Flat, White, Angel Soft Ultra Professional Series(R), Sheet Size 7 1/2 in x 8 3/4 in, 125, 2 Ply, Sheet Width 7 1/2 in, Sheet Length 8 3/4 in, Container Height 2 in, Container Length 9 5/8 in, Container Width 4 7/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F MATIC OmniGuard Kit 1, Bagged Includes Glove, 24PK (FM02-30K-1)
- BEHRENS 6 gal Round Trash Can, Silver, with a lid, Galvanized Steel (6106)
- SCHAEFER BRUSH Plumbing Brush, 3 1/2 in L Handle, 1 1/4 in L Brush, Silver, Polypropylene, 6 5/8 in L Overall (00948-1GS)
- PROTEAM ProGen 15 Upright Vacuum (107330)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 96 Sheets, 36 PK (49470)
- GEORGIA-PACIFIC Facial Tissue, Pacific Blue Basic, 2 Ply, 8 in x 8 1/4 in Sheet, Flat Box, 100 Sheets/Box, 30 Pack (47410)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 126 Sheets, 30 PK (49590)
- GEORGIA-PACIFIC Facial Tissue. Angel Soft Professional Series, 2 Ply, 5 1/2 in x 7 1/4 in, 50 Sheets/Box, 60 Pack (48550)
- GEORGIA-PACIFIC Preference 2 Ply Facial Tissue, 100 Sheets (46200)
- GEORGIA-PACIFIC Angel Soft Professional Series 2 Ply Facial Tissue, 100 Sheets, 30 (48580)
- PUFFS Ultra Soft 124 ct Facial Tissue (35669)
- Georgia-Pacific Facial Tissues