Shop GEORGIA-PACIFIC

BodyWash/HandSoap, 1200 mL, Bl, PK4

  • Mfr # 43024
  • Zoro # G7597451

product price: 
$
69.19
/pk of 4, $17.30/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Perfumed
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
43024
Zoro #
G7597451
UPC #
10073310430246
Country of Origin
United States

Dimensions

Container Size
1,200 mL
Size
1,200 ml
Overall Width
6.75
Overall Height
10.25
Overall Length
9.75
Fits Chest Size
100% Recyclable Bottles Contain 25% Post-Consumer Content, 99% of Product is Emptied Before the Bottle Needs Replacing, All in One Formula Works as Both a Body was and Shampoo, Ideal for Health Club and Fitness Facilities, Mild, Conditioning Formula is Dermatologist Tested, Hypoallergenic and pH-Balanced to be Gentle on the Skin and Hair, Only Compatible with Pacific Blue Ultra Manual Soap and Hand Sanitizer Dispensers 53057, 53057P, 53058, 53060

Details

Item
Body Wash/Hand Soap Combination
Form
Foam
Container Type
Cartridge
Fragrance
Perfumed
Color
Blue
Requires Dispenser
Yes
Packaging Type
Cartridge
Hygiene Form
Foam
Hygiene Series
Pacific Blue Ultra(TM)
Hygiene Properties
Hypoallergenic
Formula
Aloe
Uses Dispenser
53057, 53058, 53060
Green Environmental Attribute
Minimum 25% Post-Consumer Recycled Content
Weight
11.625
Manufacturer Dispenser Part Number
53057, 53057P, 53058, 53060
Includes Grit
No
NSF Rating
Not Rated
Features
100% Recyclable Bottles Contain 25% Post-Consumer Content, 99% of Product is Emptied Before the Bottle Needs Replacing, All in One Formula Works as Both a Body was and Shampoo, Ideal for Health Club and Fitness Facilities, Mild, Conditioning Formula is Dermatologist Tested, Hypoallergenic and pH-Balanced to be Gentle on the Skin and Hair, Only Compatible with Pacific Blue Ultra Manual Soap and Hand Sanitizer Dispensers 53057, 53057P, 53058, 53060
Application
Hair and Body Cleansing
Removes
Germs, Grime
Number of Pumps Included
0
Series
Pacific Blue Ultra(R)
Product Type
Body Wash/Hand Soap Combination
Wire Color
Blue

Description

Easy lather, easy rinse. Pacific Blue Ultra® Hair and Body Wash Dispenser Refills contain a unique, mild conditioning formula that leaves skin and hair feeling fresh and is gentle enough for daily use. This all-in-one body, bath and shampoo product is hygienic and the high-capacity 1,200 mL bottles make it easy to maintain. The hair and body wash refill is designed to work with Pacific Blue Ultra® Wall-Mounted Manual Dispensers for Foaming Hand Soap and Hand Sanitizer.


  • QUICK-LATHERING ALL-IN-ONE FORMULA works as both a body wash liquid and shampoo
  • MILD, CONDITIONING FORMULA with aloe and glycerin is dermatologist tested, hypoallergenic and pH balanced to be gentle on skin and hair
  • 100% RECYCLABLE BOTTLES: designed to dispense 99% or more of the bulk body wash, helping minimize waste. Recycling facilities for this product may not exist in your area
  • CAN HELP EARN LEED® CREDITS: see how your company could benefit from the LEED® project
  • COMPATIBLE with Pacific Blue Ultra® Wall-Mounted Manual Dispensers for Foaming Hand Soap and Hand Sanitizer (53057, 53058, 53060)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.