
Cormatic® Hardwound Roll Towel Towels & Wipes, 1 Ply, Continuous Roll Sheets, 700 ft., White, 6 PK (Discontinued)
- Mfr # 2930P
- Zoro # G4059210
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2930P
Zoro #
G4059210
UPC #
10036500421561
Country of Origin
United States
Dimensions
Sheet Size
8.25" x 700 ft.
Roll Length
700 ft.
Paper Towel Width
8.25"
Details
Paper Towel Type
Hardwound Roll Towel
Item
Towels & Wipes
Color
White
Product Series
Cormatic®
Number of Sheets
Continuous Roll
Ply
1
Paper Product Series
Cormatic
Green Environmental Attribute
Cormatic®
Material
Paper
Description
Georgia Pacific® Professional Hardwound Roll Towels, 8 1/4 x 700ft, White, 6 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.