This item is Discontinued.

Georgia-Pacific Disposable Wipes, 9-36/64" x 6-3/4", 1776 Sheets/ Pack 29317

Disposable Wipes, 9-36/64" x 6-3/4", 1776 Sheets/ Pack (Discontinued)

  • Mfr # 29317
  • Zoro # G6108812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29317
Zoro #
G6108812
UPC #
10073310293179
Country of Origin
United States

Dimensions

Sheet Size
9 1/2 in x 6 3/4 in
Roll Length
991 ft
Length
13.625 in
Width
9.6 in
Sheet Length
9 1/2 in
Sheet Width
6 3/4 in

Details

Item
Dry Wipe Roll
Material
Nylon Scrim-Reinforced
Color
White
Container Type
Roll
Number of Sheets
1,776
Ply
1
Lint Level
Standard
Series
H600
Minimum Cleanroom Standards
None
Wipe Type
General Purpose Wipe
For Use With Mfr. Model Number
Mfr. No. 54565, 54566

Description

Dry Wipe Roll, Wipe Type General Purpose Wipe, Jumbo Perforated Roll, Product Series Brawny(R) Professional H600, Absorbency Level Moderate, Wet Strength Level Better, White, Minimum Cleanroom Standards None, Nylon Scrim-Reinforced, Lint Level Standard, Roll Length 991 ft, Sheet Length 9 1/2 in, Sheet Width 6 3/4 in, Number of Sheets 1,776, Ply 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.