Shop GEORGIA-PACIFIC
See all product information
Create Account
Dry Wipe, 1 Ply, 150 Sheets, No Roll, Red, White
Mfr # 29423
Zoro # G3629491
product price:Â
$
72.39
/ea
Key Features
Material
Paper
Sheet Size
13 in x 23 1/2 in
Container Type
Dispenser Box
Number of Sheets
150
Ply
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29423
- Zoro #
- G3629491
- UPC #
- 10073310294237
- Country of Origin
- United States
- Item
- Cleaning Wipes
- Material
- Paper
- Color
- Red, White
- Container Type
- Dispenser Box
- Number of Sheets
- 150
- Ply
- 1
- Lint Level
- Low Lint
- Series
- H700
- Wipe Type
- Foodservice Wipe
- Minimum Cleanroom Standards
- None
- Features
- Absorbent, Reusable, Strong, Durable, Machine Washable
- Standards
- Disposable
- Wipe Construction
- Hydro-Entangled (HEF)
- Cleaning Cloth Color
- Red/White
- Product Type
- Cleaning Wipes
Description
Wiper, Sheet Size 13 x 24 In., Pack Count 150, Packs per Case 1, Ply 1, Package Type Dispenser Box, Color White w/Red, Package Quantity 150