Shop TORK
See all product information
Create Account
Dry Wipe, Moderate, White, PK10
- Mfr # 510176
- Zoro # G914741638
product price:Â
$
98.75
/pk of 10, $9.88/ea
Key Features
Number of Sheets
100
Material
Spunlace
Color
White
Features
exelCLEAN(R) Technology, For Industrial and Janitorial Use
Lint Level
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 510176
- Zoro #
- G914741638
- UPC #
- 10073286651393
- Country of Origin
- United States
Dimensions
- Sheet Size
- 16 1/4 in x 8 1/2 in
- Sheet Width
- 9 in
- Sheet Length
- 16 in
Details
- Item
- Dry Wipe
- Number of Sheets
- 100
- Material
- Spunlace
- Color
- White
- Features
- exelCLEAN(R) Technology, For Industrial and Janitorial Use
- Lint Level
- Standard
- Wipe Type
- Multipurpose Cleaning Cloth
- For Use With Manufacturer Part No.
- 2083281
- Ply
- 1
- Minimum Cleanroom Standards
- None
- Compatible Manufacturer Part Number
- 2083281, W24
- Series
- 510
- Wipe Construction
- Spunlace
Description
Disposable Towels, Dry Wipe, Package Quantity 10
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.