Drop Down Spindles, 1/2inHx6-1/4inW, PK2
Mfr # 50012
Zoro # G7531255
product price: $5.49
/pk 2, $2.75/eaKey Features
Toilet Roll Type
Coreless
Depth
1/2"
Color
Gray
Height
1/2"
Product Series
Compact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50012
Zoro #
G7531255
UPC #
073310500126
Country of Origin
Viet Nam
Dimensions
Depth
1/2"
Height
1/2"
Width
6-1/4"
Overall Width
10.375
Length
0.5
Overall Length
1/2 in
Overall Height
16.625
Details
Toilet Roll Type
Coreless
Color
Gray
Product Series
Compact
Material
Plastic
Spindle Kit Application
A.S.I. Drop Down
Dispenser Product Grouping
Toilet Roll Spindles
Item
Toilet Paper Adapter Spindle
Weight
4.6
ADA Compliance
No
Finish
Unfinished
Toilet Paper Type
Coreless Roll
For Use With Dispenser
ASI Drop Down Dispenser
Features
Spring Action
Description
Toilet Roll Spindles, Toilet Paper Type Coreless Roll, Color Gray, ADA Compliance No, Proprietary/Universal Universal, For Use With Dispenser ASI Drop Down Dispenser, Material Plastic, Finish Unfinished, Overall Length 1/2 in, Product Series Compact(R), Toilet Paper Adapter Spindle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.