Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Wipe, 1/4 Fold, White, 80535, PK20

  • Mfr # 80535

  • Zoro # G1499938


product price: $119.99
/pk 20, $6.00/ea
Free Shipping & Returns

Key Features

Material
Airlaid
Color
White
Sheet Size
9 1/2 in x 13 in
Container Type
Disposable Patient Care Washcloth
Number of Sheets
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80535
Zoro #
G1499938
UPC #
10073310805358
Country of Origin
United States

Dimensions

Sheet Size
9 1/2 in x 13 in
Roll Length
No Roll
Length
25.3 in
Width
9.5 in
Sheet Length
13 in
Sheet Width
9 1/2 in

Details

Item
Dry Wipe
Material
Airlaid
Color
White
Container Type
Disposable Patient Care Washcloth
Number of Sheets
50
Ply
1
Lint Level
Standard
Series
A400
Features
Disposable
Minimum Cleanroom Standards
None
Wipe Type
Personal Care Wipe

Description

Dry Wipe, Wipe Type Personal Care Wipe, 1/4 Fold, Product Series Pacific Blue Select(TM), Wet Strength Level Excellent, White, Minimum Cleanroom Standards None, Airlaid, Lint Level Standard, Roll Length No Roll, Sheet Length 13 in, Sheet Width 9 1/2 in, Number of Sheets 50, Ply 1, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.