This item is Discontinued.

Georgia-Pacific Dry Wipe Roll, 50 Sheets, 55 ft, White 44500

Dry Wipe Roll, 50 Sheets, 55 ft, White (Discontinued)

  • Mfr # 44500
  • Zoro # G3352632
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44500
Zoro #
G3352632
UPC #
10073310445004
Country of Origin
United States

Dimensions

Sheet Size
13 1/4 in x 9 in
Roll Length
55 ft
Length
24 in
Width
9 in
Package Size
6
Sheet Width
9 in
Sheet Length
13 in

Details

Item
Dry Wipe Roll
Material
Airlaid
Color
White
Container Type
Centerpull Roll
Number of Sheets
50
Lint Level
Standard
Series
A300
Paper Towel Type
Centerpull
Minimum Cleanroom Standards
None
Wipe Type
General Purpose
Containers per UOM
6
For Use With Manufacturer Part No.
54050
Wipe Construction
Airlaid
Compatible Manufacturer Part Number
54050

Description

Dry Wipe Roll,9" x 13-1/4",Wt,44500,PK6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.