enMotion Recessed Automated Touchless Paper Towel Dispenser , Stainless Steel

  • Mfr # 59466A

  • Zoro # G2753493


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
enMotion
Core Dia.
1 1/2 in
Dispenser Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59466A
Zoro #
G2753493
UPC #
10036500306615
Country of Origin
Viet Nam

Dimensions

Core Dia.
1 1/2 in
Paper Towel Width
8 in
Height
16-3/8"
Width
13-5/16"
Depth
8"
Dispenser Width
13 1/4 in
Dispenser Depth
8 in
Dispenser Height
16 3/8 in
Battery Size
D

Details

Item
Paper Towel Dispenser
Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
enMotion
Dispenser Material
Stainless Steel
Color
Silver
Dispenser Capacity
(1) Roll
Automatic/Manual
Automatic
Paper Product Series
enMotion(R)
Proprietary/Universal
Proprietary
Includes
Adjustable Paper Length Setting
Material
Stainless Steel
Warranty
Lifetime
Hands Free
Yes
For Use With
Mfr. No. 89410, 89415, 89420, 89430, 89440
Dispenser Mounting
Recessed
Ply
1
Sublease Requirement
Sublease Required
Finish
Stainless Steel
Features
Jam-Free Dispensing
Batteries Required
Yes
ADA Compliance
No
Battery Type
Alkaline
Ligature Resistant
No
Compatible Mfg. Model Number
89410, 89420, 89430, 89440
Number of Batteries Included
4
Dispenser Color
Silver
Includes Batteries
Yes

Description

Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, enMotion(R), Proprietary, Motion Activated, Stainless Steel, Ply 1, Paper Towel Width 8 in, Core Dia. 1 1/2 in, Silver, Dispenser Mounting Recessed, Dispenser Capacity (1) Roll, Dispenser Height 16 3/8 in, Dispenser Width 13 1/4 in, Dispenser Depth 8 in, Compatible Grainger Part Number 2NY16, 2NY17, 3ZJD1, 5UWL7, Compatible Mfg. Model Number 89410, 89420, 89430, 89440, Warranty Lifetime, Sublease Required, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.