Shop GEORGIA-PACIFIC
See all product information
envision Jumbo Jr. Bathroom Tissue Roll, Septic Safe, 2-Ply, 3.3" x 1,000 ft, White, 8PK
Mfr # 12798
Zoro # G023332710
product price:Â $80.15
/pk 8, $10.02/eaKey Features
Sheet Width
3.3 in
Color
White
Ply
2
Roll Length
1,000 ft
Features
Septic Safe
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12798
Zoro #
G023332710
UPC #
73310127989
Country of Origin
United States
Dimensions
Sheet Width
3.3 in
Roll Length
1,000 ft
Roll Dia.
9 in
Details
Color
White
Ply
2
Features
Septic Safe
Item
Bathroom Tissue
Description
This Pacific Blue Basic jumbo bathroom tissue meets EPA guidelines for minimum post-consumer waste and is an economical choice for customers with high-traffic washroom areas that are concerned with sustainability. Ideal for washrooms in public facilities, schools, industrial/manufacturing, retail stores, and cafeterias/quick service restaurants, this jumbo-sized roll offers reduced maintenance intervals and greater customer satisfaction. Economical white tissue helps you stay in the black. Standard Jumbo Jr. sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.