This item is Discontinued.

Georgia-Pacific Georgia Pacific 1988001 Envision Bathroom Tissue- 550 Sheets/Roll- 80 Rolls/Carton 1988001

Georgia Pacific 1988001 Envision Bathroom Tissue- 550 Sheets/Roll- 80 Rolls/Carton (Discontinued)

  • Mfr # 1988001
  • Zoro # G803896371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1988001
Zoro #
G803896371
UPC #
73310198804
Country of Origin
China

Description

  • Soft white biodegradable.
  • Individually wrapped rolls.
  • EPA Compliant for minimum post-consumer recycled fiber content.
  • Sheets Per Roll: 550 Sheets per Roll.
  • Quantity: 80 Rolls per Case.
  • Ply: Two-Ply.
  • Post-Consumer Recycled Content: 25 %.
  • Total Recycled Content: 100 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.