Zoro Homepage

Mini Centerpull Tissue Dispenser, Smoke

  • Mfr # 56513

  • Zoro # G7490664


product price: $15.95
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Center Pull
Roll Capacity
Single Roll
Dispenser Material
Plastic
Color
Smoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56513
Zoro #
G7490664
UPC #
73310565132
Country of Origin
United States

Dimensions

For Max. Roll Dia.
5 7/8 in
Depth
7
Width
8.75
Height
9
Dispenser Width
8.75 in
Dispenser Height
4.18 in
Dispenser Depth
7 in
Overall Width
7.125
Overall Length
8.875
Overall Height
9.125

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Center Pull
Roll Capacity
Single Roll
Dispenser Material
Plastic
Color
Smoke
Product Series
SofPull
Series
SofPull(R)
For Use With
Mfr. No. 19516
Sublease Requirement
Sublease Not Required
Includes
Key, Locks
Features
Durable, Lockable, Sturdy
Material
Plastic
Weight
2.54
Compatible Mfg. Model Number
19516
Dispenser Mounting
Wall
Ligature Resistant
No
ADA Compliance
Yes
Toilet Paper Type
Center Pull
Finish
Unfinished
Dispenser Capacity
(1) Roll
Warranty
5 yr

Description

Toilet Paper Dispenser, Center Pull, SofPull(R), Dispenser Capacity (1) Roll, Horizontal Single Roll, Dispenser Material Plastic, Finish Unfinished, Smoke, Dispenser Depth 7 in, Universal, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 9 in, Dispenser Mounting Wall, Dispenser Width 8 3/4 in, Compatible Grainger Part Number 32GV95, Compatible Mfg. Model Number 19516, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.