Shop GEORGIA-PACIFIC
See all product information
Create Account
Pacific Blue Basic High-Capacity Bathroom Tissue, Septic Safe, 2-Ply, White, 1,000 Sheets/Roll, 48PK
Mfr # 19448/01
Zoro # G523333613
product price:Â $207.99
/pk 48, $4.33/ea
Free Shipping & Returns
Key Features
Features
Septic Safe
Number of Sheets
1,000/Roll
Sheet Width
3.95 in
Sheet Length
4.05 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19448/01
- Zoro #
- G523333613
- UPC #
- 73310194486
- Country of Origin
- United States
Dimensions
- Sheet Width
- 3.95 in
- Sheet Length
- 4.05 in
Details
- Features
- Septic Safe
- Number of Sheets
- 1,000/Roll
- Item
- Bathroom Tissue
- Color
- White
- Ply
- 2
Description
The Pacific Blue Basic High-Capacity Toilet Paper is an economical bathroom tissue that offers a sustainably made, low-cost jumbo bath tissue solution for high traffic areas that want to utilize existing tissue dispensers. Customers will appreciate the reliable performance and minimal run-out, while your operation appreciates the savings. High-performing toilet tissue keeps customers satisfied while the higher capacity means fewer run-outs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.