Paper Towel Disp, Color Blue, 8" L, 59557

  • Mfr # 59557

  • Zoro # G508351366


product price: $33.89
/ea

Key Features

Dispenser Material
Paper
Color
Black
Compatible Mfg. Model Number
59537
Dispenser Color
Black
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59557
Zoro #
G508351366
UPC #
073310595573
Country of Origin
Viet Nam

Dimensions

Length
8 in
Dispenser Height
17 3/16 in
Height
17 3/16 in
Width
13 7/16 in

Details

Item
Wall Mounting Collar
Dispenser Material
Paper
Color
Black
Compatible Mfg. Model Number
59537
Dispenser Color
Black
Material
Paper

Description

Wall Mounting Collar, Pacific Blue Ultra(TM), Compatible Grainger Part Number 800WZ2, Compatible Mfg. Model Number 59537, Mounting Type Wall, Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.