Georgia-Pacific
Soap/Sanitizer Dispenser, Foam, Black
- Zoro #: G7469071
- Mfr #: 52057
Hover or click to zoom Tap to zoom
Key Features
- Item: Soap/Sanitizer Dispenser
- Operation Mode: Automatic
- Refill Size: 1000mL, 1200mL
- Hygiene Form: Foam, Gel
- Soap/Lotion Type: Foam
- Material: Plastic
- Series: enMotion®Â
- Application: Handwash
$44.55
Subtotal: $44.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Georgia-Pacific
- MFR #52057
- Zoro #G7469071
- Country of OriginMexico
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1000mL, 1200mL |
Height | 4 in |
Width | 6 1/2 in |
Depth | 11 23/32 in |
Length | 11.7" |
Details
Item | Soap/Sanitizer Dispenser |
Operation Mode | Automatic |
Hygiene Form | Foam, Gel |
Soap/Lotion Type | Foam |
Material | Plastic |
Color | Black |
Series | enMotion® |
Application | Handwash |
Features | Touchless Dispenser |
Hygiene Series | enMotion(R) Gen2 |
Dispenser Color | Black |
Dispenser Mount Type | Wall |
For Use With | 42334, 42336, 42337, 42338, 42714, 42715, 42818, 42819 |
Mount Type | Wall Mount |
Standards | Meets LEED Requirements. E-2 Registered |
Includes | (4) D Batteries, Mounting Bracket, Push Lock |
Refill Type | Bulk |
Finish | matte |
Warranty | 10 yr |
Description
Soap/Sanitizer Dispenser, Hygiene Series enMotion Gen2, Dispenser Mount Type Wall, Operation Mode Automatic, Hygiene Form Foam, Gel, Refill Size 1,000 mL, 1,200 mL, Dispenser Color Black, Material Plastic, For Use With 42334, 42336, 42337, 42338, 42714, 42715, 42818, 42819, Matte Finish, Height 4 in, Width 6 1/2 in, Depth 11 23/32 in, 10 yr Warranty, Standards Meets LEED Requirements. E-2 Registered, Features Touchless Dispenser, Includes (4) D Batteries, Mounting Bracket, Push Lock
Restrictions and Compliance
- Hazardous material
- ***
Reviews of Georgia-Pacific #52057
Explore more
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Foam, White 52058
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Wall Mount, Foam 53590
- GEORGIA-PACIFIC Georgia-Pacific Automatic Touchless Industrial Hand Cleaner Dispenser, Blue, 1 Dispenser 54010
- GEORGIA-PACIFIC Mounting Bracket, 7-1/2 In. H, 1/8 In. W 54019
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, White, Plastic 53058
- GEORGIA-PACIFIC Floor Stand, White, 30" H x 15-3/4" W 50439
- S C JOHNSON WAX 125OZ GeraniumHandSoap 13104
- DELTA DeLuca Soap / Lotion Dispenser RP50781SP
- BOBRICK Liquidmate Surface-Mount Soap Dispenser 156
- SAFEGUARDâ„¢ PROFESSIONAL Dispenser, Foam Soap, Wall/Counter Mount PGC 47436
- PURELL ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Gray 8824-06-UV
- Georgia-Pacific Hand Soap & Lotion Dispensers