SofPull Dispenser, Hardwound, Pull, Stainless Steel (Discontinued)
- Mfr # 59316
- Zoro # G6132156
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59316
Zoro #
G6132156
UPC #
10073310593163
Country of Origin
Unknown
Dimensions
Core Dia.
1-1/2"
Width
13-39/64"
Depth
8-3/4"
Height
17-1/64"
Paper Towel Width
7-7/8"
Details
Item
Paper Towel Dispenser
Dispenser Operation
Pull
Paper Towel Type
Hardwound
Product Series
SofPull(R)
Dispenser Material
Stainless Steel
Color
Stainless Steel
Dispenser Capacity
(1) Roll
Automatic/Manual
Manual
Warranty
5 yr.
Proprietary/Universal
Proprietary
For Use With
Mfr. No. 26470, 26480
Ply
1
Includes
Key
Dispenser Mounting
Recessed
Paper Product Series
SofPull(R)
Hands Free
Yes
Finish
Steel
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Manual, SofPull(R), Proprietary, Pull, Stainless Steel, Ply 1, Paper Towel Width 7 7/8 in, Core Dia. 1 1/2 in, Finish Steel, Dispenser Mounting Recessed, Dispenser Capacity (1) Roll, Warranty 5 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.