Shop All Toilet Paper
Georgia-Pacific
SofPull, Center Pull, 2 Ply, 500 Sheets, White, 16 PK
Mfr # 19516
Zoro # G6171627
product price: $111.99
/pk 16, $7.00/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI)(R) Certified, USDA Certified Biobased Product, ECOLOGO(R) Certified, Green Seal(R) Certified
- Toilet Paper Type Center Pull
- Product Series SofPull
- Roll Dia. 5 7/8 in
- Compatible Mfg. Model Number Mfr. No. 56513, 56514, 56515, 56516, 56517, 56518
Product Information
- Brand Georgia-Pacific
- MFR # 19516
- Zoro # G6171627
- UPC # 10073310195169
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Dia. | 5 7/8 in |
Roll Length | 350 ft |
Core Dia. | None |
Sheet Size | 5 1/4 in x 8.4 in |
Length | 8.4 |
Width | 5.25 |
Overall Length | 23.438 |
Overall Height | 10.5 |
Overall Width | 11.75 |
Sheet Width | 5 1/4 in |
Sheet Length | 8 1/2 in |
Details
Description
SofPull, Toilet Paper Roll, 2 Ply, Sheet Size 5 1/4 in x 8 1/2 in, 500, Roll Length 350 ft, Roll Dia. 5 7/8 in, Universal, 5 1/4 in Sheet Width, 8 1/2 in Sheet Length, None Core Dia., White, Compatible Grainger Part Number 32GV83, 32GV84, 32GV85, 32GV86, 32GV87, 32GV88, Compatible Mfg. Model Number 56513, 56514, 56515, 56516, 56517, 56518, Center Pull, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX Nozzle Set for Atrix Backpack Series Vacuums (BP45)
- ORECK 12 Scrub Pad for Orbiter Floor Machine, Brown (437049)
- ZEP Sheen, Furniture Clnr-Polish, 20n16, PK12 (021601)
- TIMEMIST Fragrance Refill, f/Metered Disp, 6.6oz, , Caribbean Waters, PK 12 (TMS1042756CT)
- GEORGIA-PACIFIC Envision, Standard Core, 1 Ply, 1210 Sheets, White, 80 PK (14580/01)
- GEORGIA-PACIFIC Pacific Blue Basic, Jumbo, 2 Ply, Continuous Sheets, White, 8 PK (13728)
- GEORGIA-PACIFIC Compact, Coreless, 2 Ply, 1500 Sheets, White, 18 PK (19378)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 450 Sheets, White, 80 PK (16880)
- GEORGIA-PACIFIC SofPull, Center Pull, 2 Ply, 1000 Sheets, White, 6 PK (19510)
- GEORGIA-PACIFIC Envision Toilet Paper, 2 Ply, 550 Sheets/Roll, 3 1/2 x 4 in Sheets, Std Core, White, 80 Pack (19885)
- RENOWN High-Capacity OptiCore 2-Ply Toilet Paper 2,000 Sheets per Roll , 12PK (REN06122-WB)
- Georgia-Pacific Toilet Paper