Georgia-Pacific
Compact, Coreless, 2 Ply, 1500 Sheets, White, 18 PK
Mfr # 19378
Zoro # G0299126
product price: $68.95
/pk 18, $3.83/eaKey Features
- Toilet Paper Type Coreless
- Product Series Compact
- Compatible Mfg. Model Number Mfr. No. 56743, 56744, 56747, 56782, 56783, 56784, 56789, 56790, 56796, 56797
- Material Paper
- Roll Length 500 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Georgia-Pacific
- MFR # 19378
- Zoro # G0299126
- UPC # 10073310193783
- Country of Origin United States
- Category Toilet Paper
Dimensions
| Roll Length | 500 ft |
| Roll Dia. | 5 3/4 in |
| Core Dia. | 1/2 in |
| Sheet Size | 3 3/4 in x 4 in |
| Sheet Length | 4 in |
| Sheet Width | 3 3/4 in |
Details
| Item | Toilet Paper |
| Toilet Paper Type | Coreless |
| Product Series | Compact |
| Compatible Mfg. Model Number | Mfr. No. 56743, 56744, 56747, 56782, 56783, 56784, 56789, 56790, 56796, 56797 |
| Material | Paper |
| Number of Sheets | 1500 |
| Green Certification or Other Recognition | ECOLOGO(R) Certified |
| Color | White |
| Ply | 2 |
| Green Environmental Attribute | Meets or Exceeds EPA Comprehensive Procurement Guidelines; Ecologo Certified; Green Seal Certified; USDA Certified Biobased Product |
| Features | Unique poly packaging reduces inventory space and provides easier product storage and retrieval than corrugated boxes. |
Description
Compact(R), Toilet Paper Roll, 2 Ply, Sheet Size 3 3/4 in x 4 in, 1,500, Roll Length 500 ft, Roll Dia. 5 3/4 in, Proprietary, 3 3/4 in Sheet Width, 4 in Sheet Length, 1/2 in Core Dia., White, Compatible Grainger Part Number 15F489, 15F490, 15F491, 1FC63, 1LYJ6, 1LYJ8, 32GV89, 32GV90, 32GV92, 32PH96, 32PH97, 32PH98, 3APV5, 4DJU4, 4DJU5, 4TH54, 826D13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.