Shop All Toilet Paper
Georgia-Pacific
Angel Soft Professional Series, Standard Core, 2 Ply, 450 Sheets, White, 40 PK
Mfr # 16840
Zoro # G3678403
product price: $86.39
/pk 40, $2.16/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI)(R) Certified
- Toilet Paper Type Standard Core
- Product Series Angel Soft Professional Series
- Roll Dia. 4 7/8 in
- Compatible Mfg. Model Number Mfr. No. 59206, 57320
Product Information
- Brand Georgia-Pacific
- MFR # 16840
- Zoro # G3678403
- UPC # 10036500303782
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Dia. | 4 7/8 in |
Roll Length | 150 ft |
Core Dia. | 1 5/8 in |
Sheet Size | 4 in x 4.05 in |
Length | 4.05 |
Width | 4 |
Overall Length | 23.75 |
Overall Width | 19.13 |
Overall Height | 9 |
Sheet Width | 4 in |
Sheet Length | 4 in |
Details
Description
Angel Soft Professional Series, Toilet Paper Roll, 2 Ply, Sheet Size 4 in x 4 in, 450, Roll Length 150 ft, Roll Dia. 4 7/8 in, Universal, 4 in Sheet Width, 4 in Sheet Length, 1 5/8 in Core Dia., White, Compatible Grainger Part Number 1CF35, 2U257, 36L522, Compatible Mfg. Model Number 57220/01, 57320, 57893, Standard Core, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRTEX Savogran No Scent All Purpose Cleaner Powder 16 oz (10601)
- PURELL Hand Sanitizer Dispenser, Floor Mount, Graphite with Silver Panel (dispenser included) (7316-DS-SLV)
- GLOBAL INDUSTRIAL Round Blue, Plastic (240458BL)
- EXAIR Chip Trapper System, 30 gal., 1-1/2" Hose Dia., Reusable 19 scfm (6198-30)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 450 Sheets, White, 20 PK (16620)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 450 Sheets, White, 80 PK (16880)
- GEORGIA-PACIFIC Angel Soft Ultra Professional Series(R) Compact(R), Coreless, 2 Ply, 660 Sheets, White, 18 PK (19379)
- GEORGIA-PACIFIC Tissue, Bath, Jumbo, 2Ply, PK8, 8 PK (13728)
- GEORGIA-PACIFIC Pacific Blue Basic, Jumbo, 2 Ply, Continuous Sheets, White, 8 PK (13728)
- GEORGIA-PACIFIC Compact, Coreless, 1 Ply, 3000 Sheets, White, 18 PK (19374)
- ALLIED WEST Premier Bath Tissue, 2Ply, 96PK (US 3050)
- Georgia-Pacific Toilet Paper